Motion
20010
8010HL Orange Non-Certified Economy Vest
Mi Item #07468028
MFR #20010
Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8010HL Orange Non-Certified Economy Vest
Mi Item #07468028
MFR #20010

Mfr description
8010HL NON-CERTIFIED ECONOMY VEST,
  • Non-Certified Economy Vest: Mesh fabric, hook & loop closure. The basics for basic jobs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/each

Specifications

Dimensions

  • Length
    10.25 in

Details

  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    8010HL Orange Non-Certified Economy Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 1 & Non-Cert
  • UPC_NO
    720476200109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)