Motion
48-89-4631

MILWAUKEE TOOL
48-89-4631

SHOCKWAVE™ RED HELIX™ Milwaukee_48_89_4631_1.jpg - 9/64 in Smallest Drill Bit Size, 1/16 in Largest Drill Bit Size, 23 Pieces
Mi Item #07468178
MFR #48-89-4631
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4631

SHOCKWAVE™ RED HELIX™ Milwaukee_48_89_4631_1.jpg - 9/64 in Smallest Drill Bit Size, 1/16 in Largest Drill Bit Size, 23 Pieces
Mi Item #07468178
MFR #48-89-4631

Mfr description
48-89-4631 23PC SHOCKWAVE DRILL BIT SET
  • Titanium Coating for Up to 3X Life vs. Black Oxide
  • SHOCKWAVE™ Impact Duty, Engineered for Drills and Impacts
  • RED HELIX™ Design for Rapid Chip Removal™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $72.62)
USD$29.97/each

Specifications

Dimensions

  • Helix Angle
    35 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)