1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
2422EB CUTTER, 5", TAPERED RELEIVED
DIAGONAL CUTTING PLIERS 5IN 16-32AWG
Mi Item #
07468189
MFR #
2422EB CUTTER, 5", TAPERED RELEIVED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 2422EB CUTTER, 5", TAPERED RELEIVED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
2422EB CUTTER, 5", TAPERED RELEIVED
DIAGONAL CUTTING PLIERS 5IN 16-32AWG
Mi Item #
07468189
MFR #
2422EB CUTTER, 5", TAPERED RELEIVED
Mfr description
2422EB CUTTER, 5", TAPERED RELEIVED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
5 in
Overall Length Range
Less than 6"
Details
Capacity
16-32 AWG
Cutting Type
Diagonal
Type
Diagonal Cutter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items