Motion
CPW12
Pipe Wrenche - 12 in OAL, 1-1/2 in Max Jaw Capacity, Steel Material
MI ITEM #07468205
MFR #CPW12
Price$51.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenche - 12 in OAL, 1-1/2 in Max Jaw Capacity, Steel Material
MI ITEM #07468205
MFR #CPW12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.20/each

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • Finish Coating
    Black Oxide
  • Jaw Type
    Wide
  • Material
    Steel
  • Maximum Jaw Capacity
    1.5000 in | 38.10 mm
  • Maximum Pipe Capacity
    1-1/2 in
  • PSC Code
    5120
  • Type
    Automatic Adjustable Wrench
  • UPC_NO
    037103282781

Overview

Mfr description
CPW12 SELF ADJUSTING PIPE WRENCH 12"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought