Specifications
Dimensions
- ContentsImpact Driver, No. 2 and No. 3 Phillips Bit, 5/16" and 9/32" Slotted Bit, 3/8" Square Drive Adapter
Details
- Number Of Pieces6
- TypeSAE Impact Driver Set
- UPC_NO082171011405
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)