Motion
7408B-5GC3FY

JTEKT KOYO
7408B-5GC3FY

7408B-5GC3FY ANG. CONTACT BALL BRG
Mi Item #07468358
MFR #7408B-5GC3FY
Price$476.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7408B-5GC3FY

7408B-5GC3FY ANG. CONTACT BALL BRG
Mi Item #07468358
MFR #7408B-5GC3FY

Mfr description
7408B-5GC3FY ANG. CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)