Motion
CDQ2WB125-150DCZ

SMC CORP OF AMERICA
CDQ2WB125-150DCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07468447
MFR #CDQ2WB125-150DCZ
Price$373.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB125-150DCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07468447
MFR #CDQ2WB125-150DCZ

Mfr description
CDQ2WB125-150DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, double rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.78/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)