Motion
VQ7-8-FG-S-1Z

SMC CORP OF AMERICA
VQ7-8-FG-S-1Z

ISO Standard Solenoid Valve - "4-Way", 2 Position Single, 100 V ac, Single Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #07468461
MFR #VQ7-8-FG-S-1Z
Price$101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-S-1Z

ISO Standard Solenoid Valve - "4-Way", 2 Position Single, 100 V ac, Single Solenoid, DIN Terminal Block (With Connector), Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #07468461
MFR #VQ7-8-FG-S-1Z

Mfr description
VQ7-8-FG-S-1Z VALVE ISO SGL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.90/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Single
  • Country of Origin
    JP
  • Flow Direction
    "4-Way"
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Without Subplate
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Electrical Entry
    DIN Terminal Block (With Connector)
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)