Motion
657716
Clevlok® Sling Hook with Latch - 7/32 in, Grade 80/100, 0.96 in Opening, 2700 lbs Capacity
Mi Item #07468557
MFR #657716
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook with Latch - 7/32 in, Grade 80/100, 0.96 in Opening, 2700 lbs Capacity
Mi Item #07468557
MFR #657716

Mfr description
657716 HOOK-CLEVLOK SLING-G100CE 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Hook Size
    7/32 in
  • Length
    3.05 in
  • Opening Width
    0.96 in
  • Weight
    1.10 lbs
  • Width
    1.13 in

Details

  • Additional Details
    Latch Included
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    2700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)