Motion
248/800 CAMA/W20

SKF
248/800 CAMA/W20

Spherical Roller Bearing - 800 mm ID, 980 mm OD, 180 mm Width, Straight Bore, Open, CN
Mi Item #07468975
MFR #248/800 CAMA/W20
Price$82,310.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
248/800 CAMA/W20

Spherical Roller Bearing - 800 mm ID, 980 mm OD, 180 mm Width, Straight Bore, Open, CN
Mi Item #07468975
MFR #248/800 CAMA/W20

Mfr description
248/800 CAMA/W20 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,310.07/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    180 mm
  • Weight
    666.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)