Motion
D-M9BAVZ
Perpendicular Solid 2 Wire Direct
Mi Item #07469081
MFR #D-M9BAVZ
Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perpendicular Solid 2 Wire Direct
Mi Item #07469081
MFR #D-M9BAVZ

Mfr description
D-M9BAVZ PERPENDICULAR SOLID 2 WIRE
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.66/each

Specifications

Dimensions

  • Weight
    63 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Rail
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)