Motion
MHS2-16D-X56
MHS2-16D-X56 MHS, PARRALLEL STYLE AIR
Mi Item #07469092
MFR #MHS2-16D-X56
Price$377.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS2-16D-X56 MHS, PARRALLEL STYLE AIR
Mi Item #07469092
MFR #MHS2-16D-X56

Mfr description
MHS2-16D-X56 MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.54/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)