Motion
55716 3M STIKIT FILM DISC 375L, 5XNH W/SKIPSLIT LINER, P500, 50/INNER 250/C

3M
55716 3M STIKIT FILM DISC 375L, 5XNH W/SKIPSLIT LINER, P500, 50/INNER 250/C

Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #07469163
MFR #55716 3M STIKIT FILM DISC 375L, 5XNH W/SKIPSLIT LINER, P500, 50/INNER 250/C
Your Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55716 3M STIKIT FILM DISC 375L, 5XNH W/SKIPSLIT LINER, P500, 50/INNER 250/C

Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #07469163
MFR #55716 3M STIKIT FILM DISC 375L, 5XNH W/SKIPSLIT LINER, P500, 50/INNER 250/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.01/each(List $1.16)

Overview

Mfr description
55716 3M STIKIT FILM DISC 375L, 5XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • Load-resistant coating helps prevent dust and debris from clogging the disc
  • Excellent for contoured surfaces

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051141557168
  • UPC_NO
    00051141557168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text