Motion
55719 3M STIKIT FILM DISC 375L5XNH P1500 W/SKIPSLIT LINER, 50/INNER 250/CAS

3M
55719 3M STIKIT FILM DISC 375L5XNH P1500 W/SKIPSLIT LINER, 50/INNER 250/CAS

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1500 Grit, Brown Color
Mi Item #07469189
MFR #55719 3M STIKIT FILM DISC 375L5XNH P1500 W/SKIPSLIT LINER, 50/INNER 250/CAS
Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55719 3M STIKIT FILM DISC 375L5XNH P1500 W/SKIPSLIT LINER, 50/INNER 250/CAS

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P1500 Grit, Brown Color
Mi Item #07469189
MFR #55719 3M STIKIT FILM DISC 375L5XNH P1500 W/SKIPSLIT LINER, 50/INNER 250/CAS

Mfr description
55719 3M STIKIT FILM DISC 375L5XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.01/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Color
    Brown
  • Grit Number
    P1500
  • Manufacturer Upc Number
    00051141557199
  • Material Application
    Defect Repair and Leveling, Orbital Sanding, Paint and Lacquer Sanding, AOEM Finish Prep and Repair, Intermediate Sanding, Defect Removal
  • Mounting Type
    PSA
  • UPC_NO
    00051141557199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)