1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
SS-HMQ826-50-H1-56-20
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #
07469237
MFR #
SS-HMQ826-50-H1-56-20
Price
$5,894.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR SS-HMQ826-50-H1-56-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
SS-HMQ826-50-H1-56-20
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #
07469237
MFR #
SS-HMQ826-50-H1-56-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$5,894.26
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.6200 in
Input Size
0.8750 in
Output Size
1.2500 in
Ratio
50:1
Details
Input Type
C-Face Quill
Output Direction
Hollow
Output Type
Hollow
Overview
Mfr description
SS-HMQ826-50-H1-56-20 STAINLESS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought