Specifications
Dimensions
- Length5 ft
- Nominal Hose Inner Diameter1/2 in
Details
- Description Keyword1/2 NPT Male Inlet x 1/2 NPT Male Outlet
- Hose End 11/2 NPT Male
- Hose End 21/2 NPT Male
- Hose TypePetroleum Transfer
- Working Pressure3000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)