Motion
200-AL-AL
Cam & Groove Coupler - 2 in Male Adapter x 2 in ANSI Flange, Straight
MI ITEM #07469383
MFR #200-AL-AL
Your Price$118.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Male Adapter x 2 in ANSI Flange, Straight
MI ITEM #07469383
MFR #200-AL-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.87/each(List $164.04)

Overview

Mfr description
200-AL-AL IND HOSE END

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Male Adapter
  • End 1 Size
    2 in
  • End 2 Type
    ANSI Flange
  • End 2 Size
    2 in
  • Seal Material
    No Seal
  • Material
    Aluminum
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought