Motion
HPC-62-16
Cam Follower - 62 mm Roller Dia, 42.4 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07469795
MFR #HPC-62-16
Price$734.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 62 mm Roller Dia, 42.4 mm Roller Width, 24 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07469795
MFR #HPC-62-16

Mfr description
HPC62-16 HI TEMP LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.18/each

Specifications

Dimensions

  • Roller Diameter  
    62 mm
  • Roller Width  
    42.4 mm
  • Stud Diameter  
    24 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009115200
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)