Motion
VEM3546-57
1500 rpm, 3 ph, 230 V/400 V, 56C Frame, TEFC Enclosure
Mi Item #07470044
MFR #VEM3546-57
Price$1,075.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 3 ph, 230 V/400 V, 56C Frame, TEFC Enclosure
Mi Item #07470044
MFR #VEM3546-57

Mfr description
VEM3546-57 1HP,1500 RPM, 3PH,50HZ,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.64/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/400 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)