Motion
71404

VIKAN
71404

Vikan 16" Single Blade Ultra Hygiene Squeegee - Red
Mi Item #07470549
MFR #71404
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
71404

Vikan 16" Single Blade Ultra Hygiene Squeegee - Red
Mi Item #07470549
MFR #71404

Mfr description
71404 ULTRA SQUEEGEE - 16" RED
  • Vikan's one-piece, single-blade squeegee has an ultra-hygienic design that minimizes areas for water and food soils to collect
  • This seamless, one-piece construction is especially effective in areas requiring the highest level of hygiene
  • The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Details

  • Application
    removing water or food debris from floors and food contact surfaces
  • Blade Color
    Red
  • Single Or Double Sided Squeegee
    Single Blade
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Material
    Polypropylene
  • Squeegee Type
    Single Blade Squeegee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)