Motion
MGGLF50TN-150-HL

SMC CORP OF AMERICA
MGGLF50TN-150-HL

MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07470563
MFR #MGGLF50TN-150-HL
Price$1,121.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLF50TN-150-HL

MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07470563
MFR #MGGLF50TN-150-HL

Mfr description
MGGLF50TN-150-HL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-150-HL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Cap End
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Ball Bush Bearing, Front Flange Mounting, Manual Locking, Npt Thread, Rear Locking
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Pushing | Drop Prevention
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)