Specifications
Dimensions
- Bore Diameter25 mm
- Stroke25 mm
Details
- Auto-SwitchA73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)