Motion
CD85N12-60-B
CD85N12-60-B
Mi Item #07471221
MFR #CD85N12-60-B
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD85N12-60-B
Mi Item #07471221
MFR #CD85N12-60-B

Mfr description
CD85N12-60-B CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Bracket 1
    Threaded End
  • Cylinder Style
    ISO 6432
  • Mounting Type
    Threaded End
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)