Motion
VX232FSBXCB
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Conduit Terminal, Inline, 3/8 in
MI ITEM #07471360
MFR #VX232FSBXCB
Price$73.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Conduit Terminal, Inline, 3/8 in
MI ITEM #07471360
MFR #VX232FSBXCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.15/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VX232FSBXCB DIRECT OPERATED 2 PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought