Motion
10155872
Harness - Coated Web Material, Back D-Ring Location, Tongue Buckle Leg Strap, Yellow Color
Mi Item #07471695
MFR #10155872
Price$586.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Coated Web Material, Back D-Ring Location, Tongue Buckle Leg Strap, Yellow Color
Mi Item #07471695
MFR #10155872

Mfr description
10155872 HARNESS COATED XL
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.05/each

Specifications

Details

  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Coated Web
  • Leg Strap Buckle
    Tongue Buckle
  • Standards Met
    ANSI Z359, CSA Z259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)