Motion
9 X 166 PR

GATES RUBBER CO
9 X 166 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 166.0000 in Overall Length, Black
Mi Item #07471706
MFR #9 X 166 PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 166 PR

Round Belt - 14 mm Cord Size, Solid Core Type, 166.0000 in Overall Length, Black
Mi Item #07471706
MFR #9 X 166 PR

Mfr description
8819-0021 9X166PR POWER ROUND BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    14 mm
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    166.0000 in

Details

  • Color
    Black
  • Core Type
    Solid
  • Manufacturer Catalog Number
    88190021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)