Motion
J4749HTC

PROTO TOOLS
J4749HTC

Htc Drive Precision 90 Pear Head Ratchet - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 1/4 in Drive Size, 5-7/32 in Overall Length
MI ITEM #07471712
MFR #J4749HTC
Price$97.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4749HTC

Htc Drive Precision 90 Pear Head Ratchet - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 1/4 in Drive Size, 5-7/32 in Overall Length
MI ITEM #07471712
MFR #J4749HTC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.91/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5-7/32 in

Details

  • Finish Coating
    Full Polish
  • Flexible Head
    Fixed Head
  • Head Shape
    Pear
  • Manufacturer Upc Number
    662679111991
  • UPC_NO
    662679111991

Overview

Mfr description
J4749HTC HTC RATCHET 1/4DR 5IN FP
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
  • Full polish finish for superior comfort and easy clean up.
  • Contoured, ergonomically designed handle for comfort.
  • Low profile reversing lever design for quick, one hand operation.
  • Flex head versions available for added accessibility in tight spaces.
  • Knurled bands allow for increased grip and slip resistance.
  • Black oxide finishes are available.
  • ASME B107.10M Specifications.
  • Made in the U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought