Motion
J4750HTC

PROTO TOOLS
J4750HTC

Htc Drive Precision 90 Pear Head Ratchet Long - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 1/4 in Drive Size, 9 in Overall Length
MI ITEM #07471714
MFR #J4750HTC
Price$121.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4750HTC

Htc Drive Precision 90 Pear Head Ratchet Long - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 1/4 in Drive Size, 9 in Overall Length
MI ITEM #07471714
MFR #J4750HTC

Mfr description
J4750HTC HTC RATCHET 1/4DR 9IN FP
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.93/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    9 in

Details

  • Finish Coating
    Full Polish
  • Flexible Head
    Fixed Head
  • Head Shape
    Pear
  • Manufacturer Upc Number
    662679165642
  • UPC_NO
    662679165642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)