Specifications
Dimensions
- Drive Size3/8 in
- Overall Length12-29/64 in
Details
- Finish CoatingBlack Oxide
- Flexible HeadFixed Head
- Head ShapePear
- Manufacturer Upc Number662679112066
- UPC_NO662679112066
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)