Specifications
Dimensions
- Drive Size1/2 in
- Overall Length25-11/16 in
Details
- Finish CoatingBlack Oxide
- Flexible HeadFixed Head
- Head ShapePear
- Manufacturer Upc Number662679165673
- UPC_NO662679165673
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)