Specifications
Dimensions
- Drive Size1/2 in
- Overall Length10-11/16 in
Details
- Finish CoatingFull Polish
- Flexible HeadFixed Head
- Head ShapePear
- Manufacturer Upc Number662679112073
- UPC_NO662679112073
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)