Motion
CCFE-1-1/4-SB

OSBORN LOAD RUNNERS
CCFE-1-1/4-SB

Crowned Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07471893
MFR #CCFE-1-1/4-SB
List Price$68.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFE-1-1/4-SB

Crowned Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07471893
MFR #CCFE-1-1/4-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.44/each for your price

Overview

Mfr description
CCFE 1-1/4 SB (HEX/CROWN/ECCENTRIC/SEAL)

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Manufacturer Catalog Number
    0009203700
  • Manufacturer Upc Number
    622424920377
  • UPC_NO
    622424920377
  • Weight
    0.31 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text