Motion
CCFE-1-3/8-SB

OSBORN LOAD RUNNERS
CCFE-1-3/8-SB

Crowned Cam Follower-Hex Head - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07471894
MFR #CCFE-1-3/8-SB
Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFE-1-3/8-SB

Crowned Cam Follower-Hex Head - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07471894
MFR #CCFE-1-3/8-SB

Mfr description
CCFE 1-3/8 SB (HEX/CROWN/ECCENTRIC/SEAL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.4 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009204000
  • Manufacturer Upc Number
    622424920407
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    622424920407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)