Motion
CCFE-2-1/2-SB

OSBORN LOAD RUNNERS
CCFE-2-1/2-SB

Crowned Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed
MI ITEM #07471896
MFR #CCFE-2-1/2-SB
Price$139.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFE-2-1/2-SB

Crowned Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed
MI ITEM #07471896
MFR #CCFE-2-1/2-SB

Mfr description
CCFE 2-1/2 SB (HEX/CROWN/ECCENTRIC/SEAL)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.47/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.6 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009204200
  • Manufacturer Upc Number
    622424920421
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14208 lbf
  • Radial Static Load Capacity
    26055 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    622424920421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)