Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009206800 Crowned Cam Follower-Hex Head - 0.5625 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed
Mi Item #07471897
MFR #CCFH-9/16-SB

Mfr description
CCFH 9/16 SB (HEX/CROWNEDOD/HD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    9/16 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009206800
  • Manufacturer Upc Number
    622424920681
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    825 lbf
  • Radial Static Load Capacity
    883 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)