Specifications
Dimensions
- Roller Diameter1.2500 in
- Roller Width0.7500 in
- Stud Diameter0.5000 in
- Thread Size1/2-20
- Weight0.3 lbs
Details
- Closure TypeSealed
- Head TypeSlotted Head
- Manufacturer Catalog Number0009201000
- Manufacturer Upc Number622424920100
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity3485 lbf
- Radial Static Load Capacity4631 lbf
- Roller ShapeCrowned
- Stud TypeStandard
- UPC_NO622424920100
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)