Motion
CCF-1-1/2-S
Crowned Cam Follower-Slotted Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed
MI ITEM #07471899
MFR #CCF-1-1/2-S
Your Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed
MI ITEM #07471899
MFR #CCF-1-1/2-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.67/each(List $57.12)

Overview

Mfr description
CCF 1-1/2 S CROWNED OD/REG STUD W/SEALS

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    6497 lbf
  • Manufacturer Catalog Number
    0009200800
  • Manufacturer Upc Number
    622424920087
  • UPC_NO
    622424920087
  • Weight
    0.52 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text