Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFH-1-1/4-SB

Crowned Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, Sealed
Mi Item #07471901
MFR #CCFH-1-1/4-SB

Mfr description
CCFH 1-1/4 SB HEX/CROWNEDOD/HD W/SEALS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.39 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009205200
  • Manufacturer Upc Number
    622424920520
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3192 lbf
  • Radial Static Load Capacity
    4136 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)