Motion
CCFH-1-3/4-SB

OSBORN LOAD RUNNERS
CCFH-1-3/4-SB

Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, Sealed
Mi Item #07471903
MFR #CCFH-1-3/4-SB
Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFH-1-3/4-SB

Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, Sealed
Mi Item #07471903
MFR #CCFH-1-3/4-SB

Mfr description
CCFH 1-3/4 SB HEX/CROWNEDOD/HD W/SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.90/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    1.02 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009205300
  • Manufacturer Upc Number
    622424920537
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    9914 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)