Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCFH-2-1/2-SB

Crowned Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #07471904
MFR #CCFH-2-1/2-SB

Mfr description
CCFH 2-1/2 SB HEX/CROWNEDOD/HD W/SEALS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    2.76 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009205800
  • Manufacturer Upc Number
    622424920582
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13264 lbf
  • Radial Static Load Capacity
    23852 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)