Motion
CFD-1-1/2
Flat Cam Follower-Hex Head Roller - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Open
Mi Item #07471905
MFR #CFD-1-1/2
Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Open
Mi Item #07471905
MFR #CFD-1-1/2

Mfr description
CFD 1-1/2 DBL ROW CYLINDRICAL, NO SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.28/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.51 lbs

Details

  • Closure Type
    Open
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009213100
  • Manufacturer Upc Number
    622424921312
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5463 lbf
  • Radial Static Load Capacity
    5710 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)