Motion
CFD-1-3/4
Flat Cam Follower-Hex Head Roller - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Open
MI ITEM #07471906
MFR #CFD-1-3/4
List Price$120.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Open
MI ITEM #07471906
MFR #CFD-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.38/each for your price

Overview

Mfr description
CFD 1-3/4 DBL ROW CYLINDRICAL, NO SEALS

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    8543 lbf
  • Radial Static Load Capacity
    10903 lbf
  • Manufacturer Catalog Number
    0009213200
  • Manufacturer Upc Number
    622424921329
  • UPC_NO
    622424921329
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text