Motion
CF-7/8
Flat Cam Follower-Slotted Head - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Open
MI ITEM #07471908
MFR #CF-7/8
Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Open
MI ITEM #07471908
MFR #CF-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.02/each

Specifications

Dimensions

  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.1 lbs

Details

  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009212800
  • Manufacturer Upc Number
    622424921282
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1574 lbf
  • Radial Static Load Capacity
    2084 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921282

Overview

Mfr description
CF 7/8 (REG STUD/NO SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text