Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009210300 Flat Cam Follower-Slotted Head - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Open
MI ITEM #07471911
MFR #CF-1-3/8

Mfr description
CF 1-3/8 (REG STUD/NO SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    1-3/8 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.35 lbs

Details

  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009210300
  • Manufacturer Upc Number
    622424921039
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)