Motion
CF-5/8-NS
0009212400 Flat Cam Follower-Slotted Head - 0.6250 in Roller Dia, 0.4059 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #07471916
MFR #CF-5/8-NS
List Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009212400 Flat Cam Follower-Slotted Head - 0.6250 in Roller Dia, 0.4059 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #07471916
MFR #CF-5/8-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.70/each for your price

Overview

Mfr description
CF 5/8 NS (REG. STUD W/SEALS/NARROW)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    1111 lbf
  • Radial Static Load Capacity
    1225 lbf
  • Manufacturer Catalog Number
    0009212400
  • Manufacturer Upc Number
    622424921244
  • UPC_NO
    622424921244
  • Weight
    0.04 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought