Motion
CF-11/16-S
Flat Cam Follower-Slotted Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed
MI ITEM #07471918
MFR #CF-11/16-S
Your Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed
MI ITEM #07471918
MFR #CF-11/16-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.68/each(List $35.29)

Overview

Mfr description
CF 11/16 S (REG. STUD W/SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    1401 lbf
  • Radial Static Load Capacity
    1650 lbf
  • Manufacturer Catalog Number
    0009209200
  • Manufacturer Upc Number
    622424920926
  • UPC_NO
    622424920926
  • Weight
    0.03 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text