Motion
CF-1-1/8-S
0009209900 Flat Cam Follower-Slotted Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
Mi Item #07471923
MFR #CF-1-1/8-S
Price$37.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009209900 Flat Cam Follower-Slotted Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed
Mi Item #07471923
MFR #CF-1-1/8-S

Mfr description
CF 1-1/8 S (REG. STUD W/SEALS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.76/each

Specifications

Dimensions

  • Roller Diameter  
    1-1/8 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.21 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009209900
  • Manufacturer Upc Number
    622424920995
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2473 lbf
  • Radial Static Load Capacity
    3619 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424920995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)