Specifications
Dimensions
- Roller Diameter1-7/8 in
- Roller Width1.0000 in
- Stud Diameter0.7500 in
- Thread Size3/4-16
- Weight0.92 lbs
Details
- Closure TypeSealed
- Head TypeSlotted Head
- Manufacturer Catalog Number0009210900
- Manufacturer Upc Number622424921091
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity6519 lbf
- Radial Static Load Capacity10229 lbf
- Roller ShapeFlat
- Stud TypeStandard
- UPC_NO622424921091
Overview
Mfr description
CF 1-7/8 S (REG. STUD W/SEALS)