Motion
CYR-1-1/4
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open
MI ITEM #07471935
MFR #CYR-1-1/4
Your Price$30.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open
MI ITEM #07471935
MFR #CYR-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.97/each(List $35.61)

Overview

Mfr description
CYR 1-1/4 (YOKE/NO SEALS)

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    0.8125 in
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Manufacturer Catalog Number
    0009220400
  • Manufacturer Upc Number
    622424922043
  • UPC_NO
    622424922043
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text