Motion
CYR-1-1/2
Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
MI ITEM #07471937
MFR #CYR-1-1/2
Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
MI ITEM #07471937
MFR #CYR-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.41 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • Manufacturer Catalog Number
    0009220200
  • Manufacturer Upc Number
    622424922029
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    6497 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922029

Overview

Mfr description
CYR 1-1/2 (YOKE/NO SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text